Fujitsu

Airstage™ V-II 14 MBH R-410A Ceiling Mount Indoor Commercial Heat Pump

Part #FAUUA14RLAV  |  Manufacturer Part #AUUA14RLAV

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet quality 2-stage turbo fan
  • Airflow distribution in any direction

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 14000 Btu/h

BTU Heat Rating: 15600 Btu/h

CFM: 400

Collection: Airstage™ V-II

Decibel Rating dB : 38 dB

Depth: 22-7/16 in

Energy Star Compliant: No

Height: 9-21/32 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Liquid Line OD : 1/4 in

MBH: 14

Max CFM: 400

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 1/2 in

UL Listed: No

Volts: 208/230V

Weight: 33

Width: 22-7/16 in