Fujitsu

Airstage™ V-II 30 MBH Ceiling Mount Indoor Mini-Split Single-Zone

Part #FAUUB30RLAV  |  Manufacturer Part #AUUB30RLAV

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency turbo fan with 3-dimensional blade
  • Airflow distribution in any direction

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 34000 Btu/h

CFM: 942

Collection: Airstage™ V-II

Decibel Rating dB : 40 dB

Depth: 33-1/16 in

Energy Star Compliant: No

Height: 11-11/32 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 33-1/16 in

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 942

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 5/8 in

UL Listed: No

Volts: 208/230V

Weight: 60

Width: 33-1/16 in