UTP-BX090A Separation Tube
Airstage™ UTP-BX090A Separation Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 90000
- Brand Model Compatibility:
- RB Unit
- CE Approved:
- No
- Collection:
- Airstage™
- Material:
- Metal
- MiniSplit Parts or Accessory Type:
- Separation Tube