12,000 BTU - Indoor - Slim Duct - VRF with Heat Recovery - 208/230V

You last purchased this on
 
Fujitsu

Airstage™ VRF Systems 12,000 BTU - Indoor - Slim Duct - VRF with Heat Recovery - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Airstage™ VRF Systems 12,000 BTU - Indoor - Slim Duct - VRF with Heat Recovery - 208/230V

  • Fast #
  • Part #FARUL12TLAV2
  • Item #8159287
  • Manufacturer Part #ARUL12TLAV2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
0.57, 0.71, 5
Application:
Heat Pump
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
13500 Btu/h
CFM:
241 ft3/min
Collection:
Airstage™ VRF Systems
Decibel Rating (dB):
30 dB
Depth:
24-7/16 in
Height:
7-13/16 in
Indoor Outdoor:
Indoor
Installation Type:
Slim Duct
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
353 cfm
Max Fuse Size:
15
Phase:
Single Phase
Suction Line (OD):
1/2 in
Volts:
208/230V
Weight:
40 lb
Width:
27-9/16 in
Zones:
1