Control Printed Circuit Board for AOU24RLXFW Mini-Split Heat Pump

This product has been replaced by

Fujitsu 24V Heater Controls
Fujitsu 24V Heater Controls 6-1/10 in.
Manufacturer Part #K9708511597
You last purchased this on
 
Fujitsu

Control Printed Circuit Board for AOU24RLXFW Mini-Split Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Fujitsu 24V Heater Controls
Fujitsu 24V Heater Controls 6-1/10 in.
Manufacturer Part #K9708511597
Fujitsu

Control Printed Circuit Board for AOU24RLXFW Mini-Split Heat Pump

  • Fast #
  • Part #FK9707667578
  • Item #4458561
  • Manufacturer Part #K9707667578
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Brand Model Compatibility:
AOU24RLXFW Mini-Split Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount, Floor Mount
UL Listed:
No
Zones:
1