Grill Kit 5-4/5 in.

This product has been replaced by

AUTO LOUVER GRILL KIT FOR ARU9/12 DUCTED AIR HANDLER
Fujitsu AUTO LOUVER GRILL KIT FOR ARU9/12 DUCTED AIR HANDLER
Manufacturer Part #UTD-GXTA-W
You last purchased this on
 
Fujitsu

Grill Kit 5-4/5 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AUTO LOUVER GRILL KIT FOR ARU9/12 DUCTED AIR HANDLER
Fujitsu AUTO LOUVER GRILL KIT FOR ARU9/12 DUCTED AIR HANDLER
Manufacturer Part #UTD-GXTA-W
Fujitsu

Grill Kit 5-4/5 in.

  • Fast #
  • Part #FUTDGXSAW
  • Item #4354701
  • Manufacturer Part #UTD-GXSA-W
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Brand Model Compatibility:
ASU7/9/12/15RLF1 Multi Room Mini-Split Systems
Color Finish Name:
White
Depth:
3-13/20 in
Diameter:
6 in
Diameter - Inside 1:
5-4/5 in
Energy Star Compliant:
No
Height:
7-3/32 in
Length:
26-4/5 in
Product Type:
Grill Kit
Temperature Range:
64 to 90 Deg F
UL Listed:
No
Weight:
4.4 lb
Width:
26-7/8 in