Grill Kit 5-4/5 in.
Grill Kit 5-4/5 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- ASU18RLF1 Indoor Air Handler
- Color Finish Name:
- White
- Depth:
- 4 in
- Diameter - Inside 1:
- 5-4/5 in
- Energy Star Compliant:
- No
- Height:
- 7-3/50 in
- Indoor Outdoor:
- Indoor
- Length:
- 34-7/10 in
- Product Type:
- Grill Kit
- UL Listed:
- No
- Width:
- 34-3/4 in