Halcyon® 12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

Part #FASU12RLS3Y  |  Item #7237959  |  Manufacturer Part #ASU12RLS3Y

MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Green

Specifications

AMP: [13.4, 3.8, 4.7]

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 16000 Btu/h

CFM: 224

Collection: Halcyon®

Compressor Type: Inverter

Decibel Rating dB : 42 dB

Depth: 10-63/100 in

EER: 4.46

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-5/8 in

ISO Specifications: Yes

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 37 in

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 489

Max Fuse Size: 15

Maximum Airflow: 489

Phase: Single Phase

Refrigerant: R-410A

SEER: 29.3

Stages: 1H/1C

Suction Line OD : 3/8 in

Tonnage: 1 Ton

Type: FASU12RLS3Y

UL Listed: No

Volts: 208/230V

Weight: 31

Width: 37 in

Wireless Communication: Wi-Fi

Zones: 1