15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Halcyon™ 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Energy saving program (ESP)
- Programmable remote
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet operation
- Inverter technology
- World class performance
- Powerful heating
Documents
Specifications
- AMP:
- 1.04, 1.15, 1.56, 13.4, 2.19, 20, 4.8, 5.2, 9.9
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 15000
- BTU Cooling Rating:
- 14500 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 583 ft3/min
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 50 dB
- Depth:
- 9-7/16 in
- EER:
- 13.9
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.4
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 583 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 25.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 2.19 kW
- Weight:
- 29 lb
- Width:
- 38-9/16 in
- Zones:
- 1