15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Halcyon™ 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used in single-zone systems
- Inverter technology
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heating down to -5°F outdoor temperature
Specifications
- AMP:
- 13.4, 16.5, 4.8, 5.2, 9.9
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 14500 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1348 ft3/min
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 50 dB
- Depth:
- 11-7/16 in
- EER:
- 13.9
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.4
- Height:
- 24-7/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 25.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.25 Ton
- Volts:
- 208/230V
- Watts:
- 2.19 kW
- Weight:
- 86 lb
- Width:
- 31-7/16 in
- Zones:
- 1