Halcyon® 18 MBH Ceiling Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Part #FAOU18RLX  |  Item #2481918  |  Manufacturer Part #AOU18RLX

MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Features auto restart, reset and changeover
  • Ideal for medium spaces where spot heating or cooling is required
  • Also features a 24-hour timer and sleep timer
  • Outdoor unit only

Specifications

AMP: 20

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 17800 Btu/h

BTU Heat Rating: 21500 Btu/h

Collection: Halcyon®

Decibel Rating dB : 43 dB

Depth: 13 in

EER: 10.9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 459

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

Type: FAOU18RLX

UL Listed: No

Volts: 208/230V

Weight: 141

Width: 35-1/2 in

Zones: 1