18 MBH Single-Zone Wall Mount Indoor 1.5 Ton Mini-Split Air Conditioner
Halcyon™ 18 MBH Single-Zone Wall Mount Indoor 1.5 Ton Mini-Split Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Auto louvers can move up and down to provide a consistent temperature throughout a room
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Also features a 24-hour timer and sleep timer
- Indoor unit only
- Features 4 different operating modes
- Includes an ion deodorizing filter and apple catechin filter
Documents
Specifications
- AMP:
- 16, 7.7
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 44 dB
- Depth:
- 8-7/16 in
- EER:
- 10.4
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 10-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 412 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 26 lb
- Width:
- 31-3/8 in
- Zones:
- 1