18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
Halcyon® 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Used in single-zone systems
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
- AHRI Certified
- Frequency: 60 Hz
- Wireless remote control
- Inverter technology
Specifications
- AMP:
- 15, 5.8, 6.4
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 306 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 10.6
- Height:
- 12-5/8 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 39-5/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max Fuse Size:
- 15
- Maximum Airflow:
- 542
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- Stages:
- 1H/1C
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Type:
- FASURLB
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 39-31/100 in
- Wireless Communication - FEI:
- Wi-Fi
- Zones:
- 1