Fujitsu Halcyon® 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

FAOU18RLB

Manufacturer Part #: AOU18RLB

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology
  • Wireless remote control
  • Long-life ion deodorization filter
  • Sleep timer
  • Lock out function
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 15 Amps

SPECIFICATIONS

AMP
15, 5.8, 6.4
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
Collection
Halcyon®
Depth
11-11/25 in
EER
12.5
ETL Listed
Yes
Green
Energy Star, Yes
Height
24-7/16 in
ISO Specifications
Yes
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
542
Max Fuse Size
15
Phase
Single Phase
Product Type
Outdoor Condenser
Refrigerant
R-410A
SEER
19
Stages
1H/1C
Tonnage
1.5 Tons
Type
FAOU18RLB
UL Listed
No
Volts
208/230V
Weight
86

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday