Halcyon® 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

Part #FASU24CL1  |  Item #4110005  |  Manufacturer Part #ASU24CL1

MBH:

24

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Includes an ion deodorizing filter and apple catechin filter
  • Features 4 different operating modes
  • Also features a 24-hour timer and sleep timer
  • Indoor unit only

Green

Documents

Specifications

AMP: [10.5, 11.5]

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: Halcyon®

Compressor Type: Inverter

Decibel Rating dB : 48 dB

Depth: 9 in

EER: 10

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 12-5/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 39-9/32 in

Liquid Line OD : 1/4 in

MBH: 24

Max CFM: 659

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 17.5

Suction Line OD : 5/8 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 31

Width: 39-1/2 in

Zones: 1