24 MBH Wall Mount Outdoor 2 Ton Mini-Split Single-Zone
Halcyon® 24 MBH Wall Mount Outdoor 2 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology
- Wireless remote control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Lock out function
- Sleep timer
- Long-life ion deodorization filter
Specifications
- AMP:
- 10.5, 17.1, 20, 8.5
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 25000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13-7/8 in
- EER:
- 10
- Energy Star Compliant:
- No
- HSPF:
- 10.6
- Height:
- 24-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 31-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 659 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 2 Ton
- Type:
- FAOURLB
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 86 lb