Fujitsu Halcyon™ 2.5 Ton Outdoor Split-System Air Conditioner

FAOU30CLX1

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features a 7 year compressor warranty and 5 year parts warranty
  • Features auto restart and reset
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a digital wireless remote control
  • Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
  • Outdoor unit only

SPECIFICATIONS

AMP
14.2
Auto Switching Heat Cool
Yes
BTU
30000
Collection
Halcyon™
Decibel Rating dB
54 dB
Depth
13 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
Max CFM
660
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
135
Width
35-3/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday