30,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Halcyon™ 30,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Slim & Compact design indoor unit & outdoor unit
- Improved installation flexibility
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Use WIFI adapter UTY-TFSXZ2 to control your unit with Fujitsu’s FGLAir smartphone app
- High Efficiency & Quiet operation
- Smart System: Auto Mode
Specifications
- AMP:
- 12.4, 10.9
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 37 dB
- Depth:
- 27-9/16 in
- EER:
- 10.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.4
- Height:
- 11-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1001 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 3.43 kW
- Weight:
- 134 lb
- Width:
- 39-3/8 in
- Zones:
- 1