30,000 BTU - Universal Mount - Single Zone Mini-Split - 208/230V
Halcyon™ 30,000 BTU - Universal Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All-aluminum indoor unit coil
- High static pressure, up to 1.0 in WG
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory provided and field installed electric heat kit - Up to 9.4kW
- Minimum clearance on three sides only 21in. clearance on the front for service
- Downflow and Horizontal Right kits provided with each AHU at no additional cost
- Adaptive fan motor control - Optimum indoor comfort
- Indoor sound levels as low as 24 dBA
- External Input/Output Interface - Interlock with 3rd party systems
Specifications
- AMP:
- 11.5, 16.1, 15.6
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 870 ft3/min
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 42 dB
- Depth:
- 19-1/2 in
- EER:
- 10.1
- Energy Star Compliant:
- No
- HSPF:
- 10.3
- Height:
- 42-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Universal Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 870 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 3.02 kW
- Weight:
- 104 lb
- Width:
- 21 in
- Zones:
- 1