Fujitsu

Halcyon® 30 MBH Wall Mount Outdoor 2.5 Tons Mini-Split Single-Zone

Part #FAOU30RLXB  |  Manufacturer Part #AOU30RLXB

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology
  • Wireless remote control
  • Long-life ion deodorization filter
  • Sleep timer
  • Lock out function

Specifications

AMP: 12.3, 13.8, 16.8, 18.8

Auto Switching Heat Cool : No

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 30000 Btu/h

Collection: Halcyon®

Decibel Rating dB : 55 dB

Depth: 13 in

EER: 9.5

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9

Height: 32-11/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 35-7/16 in

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 677

Max Fuse Size: 30

Phase: Single Phase

Refrigerant: R-410A

SEER: 16.5

Suction Line OD : 5/8 in

Tonnage: 2.5 Tons

Type: FAOU30RLXB

UL Listed: No

Volts: 208/230V

Weight: 134

Width: 35-7/16 in

Zones: 1