Fujitsu

Halcyon™ 7 MBH Wall Mount Indoor 0.5 Ton Mini-Split Single-Zone

Part #FASU7RLF  |  Manufacturer Part #ASU7RLF

MBH:

7
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Individual zoning control
  • Heat/cooling auto switch
  • No ductwork, meaning less energy loss
  • 5-year parts, 7-year compressor warranty

Green

Documents

Specifications

AMP: 0.13

Auto Switching Heat Cool : No

BTU: 7000

BTU Cooling Rating: 7000 Btu/h

BTU Heat Rating: 8100 Btu/h

Collection: Halcyon™

Decibel Rating dB : 37 dB

Depth: 8 in

EER: 9.25

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-1/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 8 in

Liquid Line OD : 1/4 in

MBH: 7

Max CFM: 330

Max Fuse Size: 15

Phase: Single Phase

Refrigerant: R-410A

SEER: 17

Suction Line OD : 3/8 in

Tonnage: 0.5 Ton

UL Listed: No

Volts: 208/230V

Weight: 18

Width: 31-1/16 in

Zones: 1