0 items

Fujitsu Halcyon™ 27.3 MBH R-410A 15 SEER Floor Mount Outdoor 2 Ton Mini-Split Heat Pump

FAOU24RLX

MBH

27.3
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Also features a 24-hour timer and sleep timer
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal for medium spaces where spot heating or cooling is required
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Outdoor unit only

SPECIFICATIONS

AMP
20
Auto Switching Heat Cool
No
BTU
22200
BTU Heat Rating
24000 Btu/h
Collection
Halcyon™
Decibel Rating dB
47 dB
Depth
13 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Length
38-1/2 in
Liquid Line OD
3/8 in
MBH
27.3
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
141
Width
35-1/2 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday