0 items

Fujitsu Halcyon™ 30-1/10 in. Ceiling Mount Flexible Comp Cass Grill Assembly

FUTGCCGF

Width

30-1/10 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with cassette models FAUU9RLF, FAUU12RLF, and FAUU18RLF
  • May overlap adjacent ceiling tiles

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
Halcyon™
Color Finish
White
Height
4-7/10 in
Installation Type
Ceiling Mount
Length
29-4/5 in
Volts
208/230V
Width
30-1/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday