0 items

Fujitsu Halcyon™ XLTH 9 MBH Single-Zone Wall Mount Outdoor 0.75 Ton Mini-Split Heat Pump

FAOU9RLS2H

MBH

9
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Base freeze prevention
  • Energy saving program (ESP)
  • HSPF: 9.3
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology
  • Powerful heating down to -15°F outdoor temperature
  • Programmable remote
  • Quiet operation
  • World class perfomance

SPECIFICATIONS

AMP
2.7, 3.7
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
22000 Btu/h
CFM
500
Collection
Halcyon™ XLTH
Decibel Rating dB
49 dB
Depth
11-13/32 in
EER
16.1
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
88
Width
31-3/32 in
Zones
1

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday