9 MBH Floor Mount Outdoor 0.75 Ton Mini-Split Single-Zone Heat Pump Condenser Unit
This product has been replaced by
Manufacturer Part #AOUH09LUAS1
Halcyon® 9 MBH Floor Mount Outdoor 0.75 Ton Mini-Split Single-Zone Heat Pump Condenser Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a sleep timer and a wireless remote control
- Offers 6 operating different modes and basic interface
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Little to no ductwork reduces or eliminates energy loss associated with conventional systems
- Outdoor unit only
- Includes apple catechin filter and an ion deodorizing filter
- Features auto restart, reset and changeover
Specifications
- AMP:
- 13.4
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- Collection:
- Halcyon®
- Compressor Type:
- Inverter
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-11/32 in
- EER:
- 4.25
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 12.2
- Height:
- 24-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 31-3/32 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Material:
- Steel
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Type:
- FAOU9RLFC
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37-3/32 in
- Zones:
- 1