Fujitsu Halcyon® 9 MBH Floor Mount Outdoor 0.75 Ton Mini-Split Single-Zone Heat Pump Condenser Unit

FAOURLFC

Manufacturer Part #: AOU9RLFC

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features a sleep timer and a wireless remote control
  • Offers 6 operating different modes and basic interface
  • Features auto restart, reset and changeover
  • Includes apple catechin filter and an ion deodorizing filter
  • Little to no ductwork reduces or eliminates energy loss associated with conventional systems
  • Outdoor unit only

SPECIFICATIONS

AMP
13.4
Auto Switching Heat Cool
No
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
12000 Btu/h
Collection
Halcyon®
Compressor Type
Inverter
Configuration
Horizontal, Vertical
Depth
11-11/32 in
EER
4.25
Green
Energy Star, Yes
Height
24-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Max Fuse Size
15
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
21.5
Tonnage
0.75 Ton
Type
FAOU9RLFC
UL Listed
No
Volts
208/230V
Width
37-3/32 in
Zones
1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday