Fujitsu

Halcyon® HFI 12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Single-Zone

Part #FAUU12RLFNOGRILLE  |  Manufacturer Part #AUU12RLF-NOGRILLE

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU Cooling Rating: 12000 Btu/h

Collection: Halcyon® HFI

Decibel Rating dB : 37 dB

Depth: 22-7/16 in

Energy Star Compliant: No

Height: 9-5/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 22-7/16 in

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 359

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 3/8 in

Tonnage: 1 Ton

UL Listed: No

Volts: 208/230V

Width: 22-7/16 in

Zones: 1