12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone
Halcyon® HFI 12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleep timer
- Used in multi-zone systems
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
- AHRI Certified
- Frequency: 60 Hz
- Wireless remote control
- Inverter technology
Specifications
- AMP:
- 0.19, 0.20, 0.25
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CFM:
- 182 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 40 dB
- Depth:
- 8 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- Height:
- 10-9/16 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 33-1/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 3880 cfm
- Maximum Airflow:
- 388
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Type:
- FASURLF1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 19 lb
- Width:
- 33-5/8 in
- Wireless Communication - FEI:
- Wi-Fi
- Zones:
- 1