15 MBH Wall Mount Indoor 1.25 Tons Mini-Split Single-Zone

You last purchased this on
 
Fujitsu

Halcyon® HFI 15 MBH Wall Mount Indoor 1.25 Tons Mini-Split Single-Zone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Halcyon® HFI 15 MBH Wall Mount Indoor 1.25 Tons Mini-Split Single-Zone

  • Fast #
  • Part #FASU15RLF1
  • Item #7246840
  • Manufacturer Part #ASU15RLF1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.25, 0.27, 0.31, 0.34
Auto Switching Heat:
No
BTU Cooling Rating:
15000 Btu/h
BTU Heat Rating:
16300 Btu/h
Collection:
Halcyon® HFI
Decibel Rating (dB):
42 dB
Depth:
8 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
10-9/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
15
Max CFM:
430 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
33
Sound Blanket:
No
Stages:
Two
Tonnage:
1.25 Ton
Type:
FASURLF1
UL Listed:
No
Volts:
208/230V
Width:
33-1/16 in
Zones:
1