18 MBH Wall Mount Indoor 1.5 Ton Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #ASUH18LPAS
Halcyon® HFI 18 MBH Wall Mount Indoor 1.5 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Offers 6 different operating modes
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Also features a 24-hour timer and sleep timer
- Indoor unit only
- Includes apple catechin filter and an ion deodorizing filter
- Features auto restart, reset and changeover
- Parts Warranty: 5 Years
- Frequency: 60 Hz
Specifications
- AMP:
- 0.32, 0.42, 34
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 324 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 12-5/8 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 542 cfm
- Max Fuse Size:
- 20
- Maximum Airflow:
- 542
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Stages:
- 1H/1C
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Type:
- FASURLF
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 39-1/4 in
- Wireless Communication - FEI:
- Wi-Fi
- Zones:
- 1