18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
Halcyon® HFI 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 14.5, 20, 6.2, 7.8, 8
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- Brand Model Compatibility:
- 24RLXFW1 Heat Pump
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 50 dB
- Depth:
- 13 in
- EER:
- 13.3
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.4
- Height:
- 32-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Type:
- FAOURLXFW1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 135 lb
- Width:
- 35-3/8 in