22 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #AOU24RLXFW1
Halcyon® HFI 22 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Outdoor unit only
Specifications
- AMP:
- 18
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 22000 Btu/h
- BTU Heat Rating:
- 27600 Btu/h
- Collection:
- Halcyon® HFI
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10
- Height:
- 32-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 22
- Max CFM:
- 2119 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 135 lb
- Width:
- 35-3/8 in
- Zones:
- 1