24 MBH Ceiling Mount Indoor 2 Tons Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler
Halcyon® HFI 24 MBH Ceiling Mount Indoor 2 Tons Mini-Split Single-Zone Heat Pump Concealed Duct Air Handler
Package Quantity Info:
EA: 1 IP: 1 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for medium spaces where spot cooling or heating is required
- Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Auto restart, reset and changeover
- Indoor unit only
- Features a dry mode to help control humidity even when cooling is not needed
- Includes apple catechin filter, an ion deodorizing filter, and a wireless remote controller
- Parts Warranty: 5 Years
- Frequency: 60 Hz
Specifications
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 607 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 35 dB
- Depth:
- 24-11/25 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-25/32 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 43-5/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 785 cfm
- Maximum Airflow:
- 783
- Phase:
- Single Phase
- Product Type:
- Concealed Duct Unit
- Refrigerant:
- R-410A
- SEER:
- 17
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- Type:
- FARURLF
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 55 lb
- Width:
- 43-31/100 in
- Zones:
- 2