Halcyon® HFI 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

Part #FAOU24RLXFW1  |  Item #7113664  |  Manufacturer Part #AOU24RLXFW1

MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 27300 Btu/h

BTU Heat Rating: 36200 Btu/h

Brand Model Compatibility: 24RLXFW1 Heat Pump

Coil Type: Condenser

Collection: Halcyon® HFI

Depth: 14-5/8 in

EER: 3.66

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 10.6

Height: 32-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 35-3/8 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Painted Galvanized Steel

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 19.5

Sound Blanket: No

Suction Line OD : 5/8 in

Tonnage: 2 Tons

Type: FAOU24RLXFW1

UL Listed: No

Volts: 187/253V

Width: 38-3/8 in