48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone
Halcyon® HFI 48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- The HFI system allows up to 8 indoor units to be connected
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Outdoor unit only
- AHRI Certified
- Inverter control allows speed and output variation to match the required capacity
- Able to handle 130% of rated evaporator capacity, but will not exceed condenser capacity
- Recommended Breaker Size: 40 Amps
- Parts Warranty: 5 Years
Specifications
- AMP:
- 21.4
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- CFM:
- 2825 ft3/min
- Collection:
- Halcyon® HFI
- Decibel Rating (dB):
- 58 dB
- Depth:
- 14-14/25 in
- EER:
- 9.25
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.3
- Height:
- 36 in
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 377 ft
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 2825 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 17
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 38-19/100 in
- Zones:
- 8