Fujitsu Halcyon™ HFI Floor Mount Indoor Mini-Split Heat Pump

FAGURLF

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • Floor mount can be set in "upward airflow only" when occupants wish not to have feet warmed or cooled
  • Floor mount models fit easily under a standard window and can replace a radiator twice its size while producing more capacity
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Having both upper and lower airflow quickly warms or cools the entire room
  • Inverter technology
  • Parts Warranty: 5 Years
  • Programmable remote
  • Sleep timer

SPECIFICATIONS

AMP
0.15, 0.36
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
12000 Btu/h
CFM
159
Collection
Halcyon™ HFI
Decibel Rating dB
39 dB
Depth
7-22/25 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23-5/8 in
ISO Specifications
Yes
Indoor Outdoor
Indoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
335
Maximum Airflow
312
Phase
Single Phase
Product Type
Floor Mounted Unit
Refrigerant
R-410A
Stages
1H/1C
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
31
Width
29-1/8 in
Wireless Communication
Wi-Fi
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday