15 MBH Wall Mount Outdoor 1.25 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #AOUG15LZAH1
Halcyon® XLTH 15 MBH Wall Mount Outdoor 1.25 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in single-zone systems
- Inverter technology
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Base freeze prevention
- Heating down to -15° outdoor temperature
Specifications
- AMP:
- 20, 4.8, 5.2
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 18400 Btu/h
- BTU Heat Rating:
- 23900 Btu/h
- Collection:
- Halcyon® XLTH
- Decibel Rating (dB):
- 49 dB
- Depth:
- 13-7/8 in
- EER:
- 13.9
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.3
- Height:
- 24-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 489 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 25.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.25 Ton
- Type:
- FAOU15RLS3H
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 88 lb
- Width:
- 31-1/8 in
- Zones:
- 1