Fujitsu Halcyon™ XLTH Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

FAOURLS3H

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base freeze prevention
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating down to -15° outdoor temperature
  • Inverter technology
  • Used in single-zone systems

SPECIFICATIONS

AMP
3.8, 4.7
Auto Switching Heat Cool
No
BTU
12000
BTU Heat Rating
22000 Btu/h
Collection
Halcyon™ XLTH
Decibel Rating dB
47 dB
Depth
11-7/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
489
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
86
Width
31-1/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday