Heat Recovery Ventilation (HRV) 66-9/16 in.

You last purchased this on
 
Fujitsu

Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA240RLBVG1
  • Item #10103385
  • Manufacturer Part #AOUA240RLBVG1
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Heat Recovery Ventilation (HRV) 66-9/16 in.

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
30-1/8 in
Height:
66-9/16 in
Material:
Steel
Product Type:
Heat Pump, Recovery Unit
Volts:
208/230V
Width:
48-13/16 in