0 items

Fujitsu Airstage™ VR-II VRF Indoor Heat Pump with Heat Recovery System

FASUBTLAV

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto swing louver for wide air distribution
  • Compact size and symmetrical design
  • Front panel removal for easy maintenance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High power DC fan motor

SPECIFICATIONS

Auto Switching Heat Cool
No
CFM
494
Collection
Airstage™ VR-II
Depth
8-31/32 in
Energy Star Compliant
No
Height
12-19/32 in
Liquid Line OD
3/8 in
MBH
18
Power Source
Electric
Suction Line OD
5/8 in
Tonnage
1.5 Tons
Type
Indoor VRF Heat Recovery System
UL Listed
No
Volts
208/230V
Watts
35
Width
39-9/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday