12-1/10 in. Plastic Interface Kit ASAG07/09/12LJCA Multi-Split Indoor Unit

You last purchased this on
 
Fujitsu

12-1/10 in. Plastic Interface Kit ASAG07/09/12LJCA Multi-Split Indoor Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

12-1/10 in. Plastic Interface Kit ASAG07/09/12LJCA Multi-Split Indoor Unit

  • Fast #
  • Part #FUTYXCBXZ1
  • Item #4064339
  • Manufacturer Part #UTY-XCBXZ1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Brand Model Compatibility:
Model ASU7RLF, ASU9RLF, ASU12RLF
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
12-1/10 in
Material:
Plastic
MiniSplit Parts or Accessory Type:
Interface Kit