0 items

Fujitsu Halcyon™ HFI Mini Split Heat Pump Flexible Air Handler

FARURLF

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto restart, reset and changeover
  • Can be installed horizontally or vertically
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High performance heating by using a large heat exchanger and high capacity compressor
  • Includes a wired remote controller
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Slim duct allows for installation in smaller spaces that traditional units

SPECIFICATIONS

BTU
12000
Collection
Halcyon™ HFI
Depth
14-27/32 in
Height
7-25/32 in
Length
24-2/5 in
MBH
12
Refrigerant
R-410A
Tonnage
1 Ton
Volts
208/230V
Width
27-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday