0 items

Fujitsu Airstage™ V-II R-410A VRF Outdoor Heat Pump with Heat Recovery System

FAOUATLBV

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Room temperature display
  • Single twin rotary compressor
  • The design and the swing away access door helps in easier access and service and reduces installation time

SPECIFICATIONS

AMP
50
Auto Switching Heat Cool
No
BTU Cooling Rating
120000 Btu/h
CFM
7652
Collection
Airstage™ V-II
Color Finish
Beige
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-9/16 in
Indoor Outdoor
Outdoor
Liquid Line OD
1/2 in
MBH
120
Material
Aluminum, Painted Galvanized Steel
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1-1/8 in
Tonnage
10 Tons
Type
Outdoor VRF Heat Recovery System
UL Listed
No
Volts
208/230V
Watts
11
Width
48-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday