0 items

Fujitsu Halcyon™ HFI Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

FAOURLS2H

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a sleep timer and a wireless remote control
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes apple catechin filter and an ion deodorizing filter
  • Little to no ductwork reduces or eliminates energy loss associated with conventional systems
  • Offers 6 operating different modes and basic interface
  • Outdoor unit only

SPECIFICATIONS

AMP
14.5
Auto Switching Heat Cool
Yes
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
16000 Btu/h
Collection
Halcyon™ HFI
Decibel Rating dB
43 dB
Depth
11-11/32 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
12
Material
Galvanized Steel
Max CFM
500
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
25
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Width
31-3/32 in
Zones
1

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday