0 items

Fujitsu Airstage™ V-II R-410A Outdoor VRF Heat Pump

FAOUARLCV

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Single twin rotary compressor
  • The design and the swing away access door helps in easier access and service and reduces installation time
  • Unique 4-face condenser coil design for increased air intake

SPECIFICATIONS

AMP
21
Auto Switching Heat Cool
No
BTU Cooling Rating
96000 Btu/h
BTU Heat Rating
108000 Btu/h
Collection
Airstage™ V-II
Color Finish
Beige
Decibel Rating dB
59 dB
Depth
30-1/8 in
EER
11.7
Energy Star Compliant
No
Height
66-9/16 in
Horsepower
10 hp
Liquid Line OD
1/2 in
MBH
96
Material
Painted Galvanized Steel
Max CFM
6533
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
8 Tons
Type
Outdoor VRF Heat Pump
UL Listed
No
Volts
460V
Width
36-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday