Fujitsu RLS3 Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

FAOURLS3

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating down to -5°F outdoor temperature
  • Inverter technology
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 15 Amps
  • Used in single-zone systems

SPECIFICATIONS

AMP
11.9, 3.8, 4.7, 9.4
Auto Switching Heat Cool
No
BTU
12000
BTU Heat Rating
22100 Btu/h
CFM
489
Collection
RLS3
Decibel Rating dB
47 dB
Depth
11-11/25 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-7/16 in
ISO Specifications
Yes
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
66 ft
Liquid Line OD
1/4 in
MBH
12
Max CFM
489
Phase
Single Phase
Product Type
Outdoor Condenser
Refrigerant
R-410A
Stages
1H/1C
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
84
Width
31-1/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday