0 items

Fujitsu Airstage™ 5 Ton VRF Single RBU Unit

FUTPRU01BH

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.25, 15
Auto Switching Heat Cool
No
BTU
60000
Brand Model Compatibility
VRF Systems Indoor Unit
Collection
Airstage™
Depth
10-9/16 in
Height
7-13/16 in
Indoor Outdoor
Indoor
MBH
60
Tonnage
5 Tons
Volts
208/230V
Watts
28
Weight
17
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday