0 items

Fujitsu Halcyon™ HFI Single-Zone Ceiling Mount Indoor Cassette Mini-Split Heat Pump

FAUURCLX

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also includes a detachable and washable air intake grille and filter
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a wired remote control
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Slim profile allows for installation in areas with limited ceiling space

SPECIFICATIONS

AMP
7, 8.9
Auto Switching Heat Cool
No
BTU
18000
BTU Heat Rating
21000 Btu/h
Collection
Halcyon™ HFI
Decibel Rating dB
42 dB
Depth
32-3/4 in
Energy Star Compliant
No
Height
9-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
32-3/4 in
Liquid Line OD
1/4 in
MBH
18
Max CFM
559
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
75
Width
32-3/4 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday