0 items

Fujitsu Halcyon™ HFI Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

FAOURLFF

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating down to -5°F outdoor temperature
  • Inverter technology
  • Programmable remote
  • Sleep timer

SPECIFICATIONS

AMP
2.9, 4.1
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
13000 Btu/h
BTU Heat Rating
18800 Btu/h
CFM
335
Collection
Halcyon™ HFI
Decibel Rating dB
50 dB
Depth
11-7/16 in
EER
16
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-7/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
84
Width
31-1/8 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday