Fujitsu Halcyon™ HFI Single-Zone Wall Mount Indoor Mini-Split Air Conditioner

FAUURLFNOGRILLE

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Parts Warranty: 5 Years

SPECIFICATIONS

BTU
7000
CFM
230
Collection
Halcyon™ HFI
Decibel Rating dB
34 dB
Depth
22-11/25 in
ETL Listed
Yes
Energy Star Compliant
No
Height
9-5/8 in
ISO Specifications
Yes
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
7
Max CFM
318
Maximum Airflow
318
Phase
Single Phase
Product Type
Ceiling Cassette Unit
Stages
1H/1C
Suction Line OD
3/8 in
Tonnage
0.5 Ton
UL Listed
No
Volts
208/230V
Width
22-11/25 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday